Armco
Blue Screw™ 4-1/2 in. Steel Valve Box Cleaner
Part #ABLUESCREWUXR | Item #4273970 | Manufacturer Part #BLUESCREWUXR
Call for Pricing
Length:
How to get it:
Product Details
- Built-in magnets pick lid debris
- Manufactured and patented in the United States
- No more vac-trucks or other expensive equipment
- It as durable as it is efficient and easy to use
Specifications
Application: Residential
Collection: Blue Screw™
Color Finish: Blue
Color Finish Category: Blues
Diameter: 4-1/2 in
IAPMO Listed: No
Length: 80 in
Material: Steel
Product Type: Valve Box Cleaner
Entire Collection
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing