48 in. Steel Curb and Valve Box Cleaner
Blue Screw™ 48 in. Steel Curb and Valve Box Cleaner
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- The Blue Screw™ saves time on the job by reducing man hours
- By using The Blue Screw™ workers can cut their time by 75% performing necessary maintenance and repairs
- Built-in magnets pick lid debris
- Requires no more energy to power than two arms
- No more vacuum trucks or other expensive equipment
- Since it is a simple design which requires no moving parts, it is virtually impossible to break or wear out
- It as durable as it is efficient and easy to use
Specifications
- Collection:
- Blue Screw™
- Color Finish Name:
- Blue
- Length:
- 48 in
- Material:
- Steel
- Size:
- 48 in x 22/25 in
- Tool Type:
- Curb and Valve Box Cleaner
- Width:
- 22/25 in