6-1/2 x 80 in. Steel Valve Box Cleaner in Blue
Blue Screw™ 6-1/2 x 80 in. Steel Valve Box Cleaner in Blue
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- The Blue Screw™ saves time on the job by reducing man hours
- By using the Blue Screw™ workers can cut their time by 75% performing necessary maintenance and repairs
- Built-in magnets pick lid debris
- Requires no more energy to power than two arms
- No more vacuum trucks or other expensive equipment
- Since it is a simple design which requires no moving parts, it is virtually impossible to break or wear out
- It as durable as it is efficient and easy to use
Specifications
- Application:
- Residential
- Collection:
- Blue Screw™
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Diameter - Outside:
- 6-1/2 in
- Length:
- 80 in
- Material:
- Steel
- Product Type:
- Valve Box Cleaner