Armco
Blue Screw™ 6-1/2 x 92 in. Steel Valve Box Cleaner in Blue
Part #ABLUESCREWWXV | Item #4273967 | Manufacturer Part #BLUESCREWWXV
Call for Pricing
Length:
How to get it:
Product Details
- Built-in magnets pick lid debris
- The Blue Screw™ saves time on the job by reducing man hours
- By using The Blue Screw™ workers can cut their time by 75% performing necessary maintenance and repairs
- It as durable as it is efficient and easy to use
- Since it is a simple design which requires no moving parts, it is virtually impossible to break or wear out
- Requires no more energy to power than two arms
- No more vacuum trucks or other expensive equipment
Specifications
Application: Residential
Collection: Blue Screw™
Color Finish: Blue
Color Finish Category: Blues
Length: 92 in
Material: Steel
Outside Diameter: 6-1/2 in
Product Type: Valve Box Cleaner
Entire Collection
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing