DESCRIPTION

Armitage Shanks Elongated Closed Front Toilet Seat

AS404601

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
White
Color Finish Category
Whites
Toilet Seat Shape
Elongated
Toilet Seat Type
Closed Front

Starting at
Call for Pricing
  • QUANTITY