Elongated Closed Front Toilet Seat in White

You last purchased this on
 
Armitage Shanks

Elongated Closed Front Toilet Seat in White

This product requires certification to purchase.
You last purchased this on
 
Armitage Shanks

Elongated Closed Front Toilet Seat in White

  • Fast #
  • Part #AS404601
  • Item #3155454
  • Manufacturer Part #S404601
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front