• Cart

DESCRIPTION

Armitage Shanks Finned Conversion Plastic 90 Degree Elbow for Contour 21 Schools 305 Close Coupled WC Suite

AS4300

Brand Model Compatibility:

Contour 21 Schools 305 Close Coupled WC Suite

SPECIFICATIONS

ADA Compliant
No
Adjustable
No
BAA Compliant
No
Brand Model Compatibility
Contour 21 Schools 305 Close Coupled WC Suite
CARB OTC LEED Compliant
No
Color Finish
White
Color Finish Category
Whites
GSA Approved
No
IAPMO Listed
No
Material
Plastic
WaterSense Labeled
No

  • QUANTITY

0 item(s) added to Cart Checkout Now