DESCRIPTION

Armorcast Products 10 in. One Piece Cover 20K Rated - Water

AA6001922T

Length:

SPECIFICATIONS

Length
15 in
Material
Concrete, Plastic
Material Type
Polymer
Waterworks Application
Water
Width
10 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY