DESCRIPTION

Armorcast Products 10 x 12 in. Rotocast Water Meter Box

AP6001921X12

Length:

SPECIFICATIONS

Depth
10 in
Length
15 in
Material
Plastic
Material Type
Polyethylene Rotocast
Width
12 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY