DESCRIPTION

Armorcast Products 12 in. Cover with Cast Iron Hinged Reader Lid

AA6000484RCI

Length:

SPECIFICATIONS

Length
20 in
Material
Concrete, Plastic
Material Type
Polymer
Width
12 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY