DESCRIPTION

Armorcast Products 12 x 12 in. Rotocast Water Meter Box

AP6000485

Length:

SPECIFICATIONS

Depth
12 in
Length
20 in
Material
Concrete
Material Type
Polymer Concrete
Width
12 in

Starting at
Call for Pricing
  • QUANTITY