DESCRIPTION

Armorcast Products 13 x 12 in. Meter Box

AA6001946PCX12

Length:

SPECIFICATIONS

Height
12 in
Length
24 in
Width
13 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY