15 in. Polymer Concrete Box and Cover
15 in. Polymer Concrete Box and Cover
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI 77
- Length:
- 15 in
- Material:
- Plastic
- Material Type:
- Polymer Concrete
- Product Type:
- Lid, Solid
- Weight:
- 11 lb
- Width:
- 10 in