DESCRIPTION

Armorcast Products 17 x 12 in. #65 Floor Base Polymer Meter Box

AA6001419SA

Length:

SPECIFICATIONS

Depth
12 in
Length
28 in
Material
Concrete, Plastic
Material Type
Polymer
Width
17 in

Starting at
Call for Pricing
  • QUANTITY