DESCRIPTION

Armorcast Products 17 x 12 in. Concrete rpm Water Meter Box

AA6001640PCX12

Length:

SPECIFICATIONS

Height
12 in
Length
30 in
Width
17 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY