DESCRIPTION

Armorcast Products 17 x 12 in. Rotocast Water Meter Box

AP6001534X12

Length:

SPECIFICATIONS

Depth
17 in
Length
30 in
Material
Plastic
Material Type
Polyethylene Rotocast
Width
12 in

Starting at
Call for Pricing
  • QUANTITY