DESCRIPTION

Armorcast Products 20000 rpm 1-Piece Ductile Iron Meter Box Cover

AA6000484TDS

Length:

SPECIFICATIONS

Length
20 in
Material
Ductile Iron
Width
12 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY