24 in. Concrete Cover
24 in. Concrete Cover
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 50-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Length:
- 24 in
- Material:
- Concrete, Plastic
- Material Type:
- High Density Polyethylene
- Product Type:
- Lid, Solid
- Width:
- 13 in