29 in. Flared Box Assembly
29 in. Flared Box Assembly
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Height:
- 16 in
- Length:
- 29 in
- Material:
- Plastic
- Material Type:
- Fiberglass Reinforced Polymer
- Product Type:
- Box
- Width:
- 15 in