DESCRIPTION

Armorcast Products 30 x 17 in. Cover with Cavity

AA6001643DZ

Length:

SPECIFICATIONS

Length
30 in
Material
Concrete, Plastic
Material Type
Polymer
Width
17 in

Starting at
Call for Pricing
  • QUANTITY