• Cart

DESCRIPTION

Armorcast Products 30 x 17 in. Meter Box (Less Mousehole)

AP6001534X

Depth:

SPECIFICATIONS

Depth
18 in
Length
30 in
Material
Plastic
Width
17 in

Starting at
Call for Pricing
  • QUANTITY