30 x 17 x 12 in. Reinforced Concrete with Poly Cover

Part #AA6001643  |  Item #1717756  |  Manufacturer Part #A6001643

Call for Pricing EACH

Depth:

12 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Depth: 12 in

Length: 30 in

Material: Concrete, Plastic

Material Type: Polymer

Width: 17 in