30 x 22 x 17 in. Reinforced Concrete Meter Box
30 x 22 x 17 in. Reinforced Concrete Meter Box
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Depth:
- 22 in
- Length:
- 30 in
- Material:
- Concrete, Plastic
- Material Type:
- Polymer
- Width:
- 17 in