DESCRIPTION

Armorcast Products Ductile Iron Lid

A6000482

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Fitting Size 1
9 in
Fitting Size 2
14 in
IsAcceptableImage
Material
Concrete, Plastic
Material Type
Polymer
Size
9 in x 14 in