3/4 in. Sweat Circuit Balancing Valve

You last purchased this on
 
Armstrong Fluid Technology

3/4 in. Sweat Circuit Balancing Valve

This product requires certification to purchase.
You last purchased this on
 
Armstrong Fluid Technology

3/4 in. Sweat Circuit Balancing Valve

  • Fast #
  • Part #A571110LF371
  • Item #7546311
  • Manufacturer Part #571110LF371
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Bronze
UL Listed:
No
Valve Size:
3/4 in