DESCRIPTION

  • 2000 Series is freeze-resistant all stainless steel construction, a three-year guarantee, plus the benefits of inverted bucket operation.
  • All stainless steel to be used with 360° universal connector with or without strainer.
  • Capacities to 850 lb/hr (386 kg/hr).
  • For pressures to 400 psig (28 bar).
  • Optional 90° and 180° elbow kits
  • Refer to STS-JZ & STR-JZ burner kits for further information
  • STS-JZ/STR-JZ 10 comp tube kit 45000: 45,000 Btuh burner kit only
  • STS-JZ/STR-JZ 20 comp tube kit 45000: 45,000 Btuh burner kit only
  • STS-JZ/STR-JZ 20 tube kit stand alone: 60,000–80,000 burner kit
  • STS-JZ/STR-JZ 30 tube kit stand alone: 80,000–110,000–130,000 Btuh burner

Armstrong International 1/2 in. Inverted Bucket Trap in Stainless Steel

A2010

Pressure Class:

SPECIFICATIONS

End Connection 1
NPT
End Connection 2
NPT
Material
Stainless Steel
Maximum Pressure
125 psi
Pressure Class
125#
Valve Size
1/2 in

Starting at
Call for Pricing
  • QUANTITY