DESCRIPTION

  • Armstrong A series F&T traps are for industrial service from 75 to 175 psig and feature a balanced pressure Phosphor-Bronze type bellows caged in Stainless Steel
  • Capacities to 8,600 lb/hr (3,900 kg/hr)
  • Cast Iron for horizontal installation, with thermostatic air vent
  • For pressures to 175 psig (12 bar)

Armstrong International 125 psi Cast Iron Float and Thermostat Steam Trap

A125A

Valve Size:

SPECIFICATIONS

Material
Cast Iron
Maximum Pressure
125 psi
Pressure Class
125#
Valve Operator
Float
Valve Size
3/4 in

Starting at
Call for Pricing
  • QUANTITY