DESCRIPTION

  • Capacities to 760 lb/hr (345 kg/hr)
  • Cast Iron for horizontal installation with integral strainer
  • For pressures to 250 psig (17 bar)
  • The inverted bucket with integral strainer provides efficient condensate drainage of virtually all types of steam-using equipment

Armstrong International 125 psi Cast Iron NPT Inverted Bucket Steam Trap

A880125

Valve Size:

SPECIFICATIONS

ASTM Specifications
ASTM A-48
End Connection 1
NPT
End Connection 2
NPT
Material
Cast Iron
Maximum Pressure
125 psi
Pressure Class
125#
Valve Size
1/2 in
Width
5 in

Starting at
Call for Pricing
  • QUANTITY