DESCRIPTION

  • Capacities to 760 lb/hr (345 kg/hr
  • For horizontal installation
  • For pressures to 250 psig (17 bar)
  • The inverted bucket provides efficient condensate drainage of virtually all types of steam-using equipment

Armstrong International 15 psi Cast Iron Screwed NPT Inverted Bucket Steam Trap

A81115

Valve Size:

SPECIFICATIONS

ASTM Specifications
ASTM A-48
End Connection 1
Screwed NPT
End Connection 2
Screwed NPT
Material
Cast Iron
Maximum Pressure
15 psi
Pressure Class
15#
Valve Size
3/4 in
Width
5 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS