DESCRIPTION

  • All Stainless Steel for horizontal installation
  • Capacities to 580 lb/hr (263 kg/hr)
  • For pressures to 400 psig (28 bar)
  • Model 1811 has side inlet/side outlet connections, freeze-resistant all Stainless Steel construction, a three-year guarantee, plus the benefits of inverted bucket operation

Armstrong International 200 psi Steam Trap

A1811200

Valve Size:

SPECIFICATIONS

Maximum Pressure
200 psi
Pressure Class
200#
Valve Size
3/4 in

Starting at
Call for Pricing
  • QUANTITY