DESCRIPTION

  • Ability to withstand freeze-ups without damage
  • Compact, lightweight trap
  • Corrosion resistance
  • Long service life in any piping configuration with little or no re-piping
  • Sealed, tamperproof package
  • The 2000 series 360° universal connector allows efficient installation of inverted bucket

Armstrong International 250 psi Stainless Steel Trap with Vent Wire

A201138V

Valve Size:

SPECIFICATIONS

ASTM Specifications
ASTM A-240
End Connection 1
Sweat
End Connection 2
NPT
Material
Stainless Steel
Maximum Pressure
250 psi
Valve Seat Material
Stainless Steel
Valve Size
3/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS