DESCRIPTION

Armstrong International 250# Wye Strainer

ACA1SC

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM A-48 Class 30
End Connection 1
Threaded
End Connection 2
Threaded
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Size 3
3/4 in
Material
Cast Iron
NSF Certified
No
Pressure Class
250#
Size
3/4 in x 3/4 in x 3/4 in