DESCRIPTION

  • Capacities to 760 lb/hr (345 kg/hr)
  • Cast Iron for horizontal installation
  • For pressures to 250 psig (17 bar)
  • The inverted bucket provides efficient condensate drainage of virtually all types of steam-using equipment

Armstrong International 70 psi Cast Iron Inverted Bucket Steam Trap

A81170

Valve Size:

SPECIFICATIONS

ASTM Specifications
ASTM A-48
End Connection 1
Screwed NPT
End Connection 2
Screwed NPT
Material
Cast Iron
Maximum Pressure
70 psi
Pressure Class
70#
Valve Size
3/4 in

Starting at
Call for Pricing
  • QUANTITY