DESCRIPTION

  • Capacities to 1,300 lb/hr (590 kg/hr)
  • For pressures to 650 psig (45 bar)
  • With 360° connector

Armstrong International 70 psi Inverted Bucket Steam Trap

A201170

Valve Size:

SPECIFICATIONS

End Connection 1
NPT
End Connection 2
NPT
Material
Stainless Steel
Maximum Pressure
70 psi
Pressure Class
70#
Valve Size
5/32 in

Starting at
Call for Pricing
  • QUANTITY