DESCRIPTION

  • Armstrong A series F&T traps are for industrial service from 75 to 175 psig and feature a balanced pressure Phosphor-Bronze type bellows caged in Stainless Steel
  • Capacities to 8,600 lb/hr (3,900 kg/hr)
  • Cast Iron for horizontal installation, with thermostatic air vent
  • For pressures to 175 psig (12 bar)

Armstrong International 75 psi Cast Iron Float and Thermostat Steam Trap

A75A3

Valve Size:

SPECIFICATIONS

Material
Cast Iron
Maximum Pressure
70 psi
Pressure Class
75#
Valve Operator
Float
Valve Size
3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY