DESCRIPTION

  • Capacities to 760 lb/hr (345 kg/hr)
  • Cast Iron for horizontal installation with integral strainer
  • For pressures to 250 psig (17 bar)
  • The inverted bucket with integral strainer provides efficient condensate drainage of virtually all types of steam-using equipment

Armstrong International 80 psi Cast Iron NPT Inverted Bucket Steam Trap

A88080

Valve Size:

SPECIFICATIONS

ASTM Specifications
ASTM A-48
End Connection 1
NPT
End Connection 2
NPT
Material
Cast Iron
Maximum Pressure
80 psi
Pressure Class
80#
Valve Size
3/4 in

Starting at
Call for Pricing
  • QUANTITY