3/4 in. 450F 17 bar Steam Trap

You last purchased this on
 
Armstrong International

800-813 Series 3/4 in. 450F 17 bar Steam Trap

This product requires certification to purchase.
Brand image
You last purchased this on
 
Armstrong International

800-813 Series 3/4 in. 450F 17 bar Steam Trap

  • Fast #
  • Part #A811F15
  • Item #54739
  • Manufacturer Part #C5297-24
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • For pressures to 250 psig (17 bar)
  • Capacities to 760 lb/hr (345 kg/hr
  • For horizontal installation
  • The inverted bucket provides efficient condensate drainage of virtually all types of steam-using equipment
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-48
Collection:
800-813 Series
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Maximum Temperature:
450
Pressure - Maximum:
17 bar
Pressure Class:
15#
Valve Body Material:
Cast Iron
Valve Disc Material:
Stainless Steel
Valve Seat Material:
Stainless Steel
Valve Size:
3/4 in
Width:
5 in