3/4 in. 450F 250 psi Steam Trap

You last purchased this on
 
Armstrong International

880 Series 3/4 in. 450F 250 psi Steam Trap

This product requires certification to purchase.
Brand image
You last purchased this on
 
Armstrong International

880 Series 3/4 in. 450F 250 psi Steam Trap

  • Fast #
  • Part #A880F150
  • Item #59682
  • Manufacturer Part #C5297-48
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • For pressures to 250 psi (17 bar)
  • Capacities to 4400 lb/hr (345 kg/hr)
  • Cast iron for horizontal installation with integral strainer
  • A unique leverage system multiplies the force provided by the bucket to open the valve against system pressure
  • Because they operate efficiently for longer periods of time, Armstrong cast iron inverted buckets add solid energy savings to lower replacement/labor costs
  • Armstrong cast iron inverted bucket traps are repairable for even bigger maintenance savings
  • Put the inverted bucket to work in a tough cast iron package, and you have the best of both worlds
  • The inverted bucket with integral strainer provides efficient condensate drainage of virtually all types of steam-using equipment
  • Because the mechanism is located at the top of the trap, no dirt can collect on the orifice
  • The mechanism is free-floating, and has no fixed pivots to create wear or friction
  • Requires Certification

Specifications

ASTM:
ASTM A-48 Class 30
Collection:
880 Series
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Height:
6-1/16 in
Installation Type:
Horizontal
Maximum Temperature:
450
Pressure - High:
150
Pressure - Maximum:
250 psig
Pressure Class:
150#
UL Listed:
No
Valve Body Material:
Cast Iron
Valve Disc Material:
Stainless Steel
Valve Seat Material:
Hardened Steel
Valve Size:
3/4 in
Weight:
5.5 lb
Width:
5 in