1/2 in. 192F 15 psi Steam Trap
B Series 1/2 in. 192F 15 psi Steam Trap
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- For horizontal installation, with thermostatic air vent
- For pressures from vacuum to 30 psig (2 bar)
- B & BI Series Float & Thermostatic
- Capacities to 8,900 lb/hr (4037 kg/hr)
Specifications
- Collection:
- B Series
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Length:
- 2-3/4 in
- Maximum Temperature:
- 192
- Pressure - Maximum:
- 15 psi
- Valve Body Material:
- Cast Iron
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 1/2 in