Armstrong International

B Series 1-1/2 in. 192F 15 psi Steam Trap

Part #A15B  |  Manufacturer Part #D1175-11

Valve Size:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Combines high standards of performance and long life with economy for heating service where continuous drainage with high air-venting capacity is required
  • Maximum operating pressure up to 15 psig (1 bar) saturated steam
  • Standard connection

Documents

Specifications

ASTM Specifications: ASTM A-48

Collection: B Series

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Maximum Pressure: 15 psi

Maximum Temperature: 192

Valve Body Material: Cast Iron

Valve Operator: Float

Valve Seat Material: Stainless Steel

Valve Size: 1-1/2 in

Width: 8-7/16 in