3/4 in. 192F 15 psi Steam Trap
B Series 3/4 in. 192F 15 psi Steam Trap
Frequently Purchased Together
Product Details
- The thermostatic air vent element is charged to give it the capability of compensated response to the pressure-temperature curve of steam
- Features the convenience of in-line connections with the same internals as the B-series
- Combines high standards of performance and long life with economy for heating service where continuous drainage with high air-venting capacity is required
- Should not be used in systems where excessive hydraulic of thermal shock are present
Specifications
- ASTM:
- ASTM A-48
- Application:
- Residential
- Collection:
- B Series
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Maximum Temperature:
- 192
- Pressure - Maximum:
- 15 psi
- Valve Body Material:
- Cast Iron
- Valve Operator:
- Float
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 3/4 in
- Width:
- 5-3/8 in