LV-4 Thermostatic Radiator Valves Remote Sensor
LV-4 Thermostatic Radiator Valves Remote Sensor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Capillary length 6.5'
- LV-4 operator remote sensor
Documents
Specifications
- Brand Model Compatibility:
- LV-4 Thermostatic Radiator Valves
- Product Type:
- Remote Sensor
- UL Listed:
- No
- Width:
- 2-1/8 in