DESCRIPTION

  • This vent is good for low capacity air/gas venting
  • Uses a positive-closing, free-floating lever to ensure leak tight closing under all conditions

Armstrong International NPT Cast Iron Air Vent

A1AVD

Fits Pipe Size:

SPECIFICATIONS

CARB OTC LEED Compliant
No
Fits Pipe Size
1/2 in
GSA Approved
No
Height
5-1/2 in
IAPMO Listed
No
Material
Cast Iron
NSF Certified
No
Width
3-3/4 in

Starting at
Call for Pricing
  • QUANTITY