DESCRIPTION

  • Capacities to 2,500 lbs/hr (1,134 kg/hr)
  • For steam service up to 600 psig (42 bar)
  • The Armstrong CD-33 or CD-33S with integral strainer (CD-33L/CD-33SL low capacity) are disc style traps designed to have a controlled cycle rate
  • The reduced cycle rate increases service life and reduces steam costs

Armstrong International Threaded x NPT Stainless Steel Control Disc Steam Trap

ACD33

Valve Size:

SPECIFICATIONS

End Connection 1
Threaded
End Connection 2
Threaded
Material
Stainless Steel
Valve Size
3/4 in

Starting at
Call for Pricing
  • QUANTITY