DESCRIPTION

Armstrong Pumps 1/12 hp Bronze Circulator Pump

AS25AB

Volts:

SPECIFICATIONS

End Connection 1
Flanged
Flow Rate
0 gpm - 32 gpm
Height
6-1/2 in
Horsepower
1/12 hp
Maximum Pressure
125 psi
Power Source
AC
Pump Application
Domestic Water
Pump Body Material
Bronze
Pump Mounting
Horizontal
Pump Phase
1
Volts
115V
Width
13-3/4 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS