DESCRIPTION

  • Flanges sold separately
  • Oversized shaft made from special alloy steel
  • Radially-split body can be left in-line while servicing pump, eliminating disconnecting of pipes
  • Standard three-piece design

Armstrong Pumps 1/12 hp Cast Iron Less Flange Circulator Pump

A174031013

Volts:

SPECIFICATIONS

End Connection 1
Flanged
Flow Rate
0 gpm - 32 gpm
Height
6-1/2 in
Horsepower
1/12 hp
Maximum Pressure
125 psi
Power Source
AC
Pump Application
Domestic Water
Pump Body Material
Cast Iron
Pump Mounting
Horizontal
Pump Phase
1
Volts
115V
Width
13-3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY