1/12 HP115V Bronze Circulator Pump
1/12 HP115V Bronze Circulator Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The Armstrong S&H circulators now include an ECM motor option and deploy a proven fixed-speed design, which both are cost-effective, durable and easy to maintain. Models are available in the traditional sleeve-bearing design as well as the new, permanently-lubricated, maintenance-free design.
-
Lead Law Compliant
Specifications
- Horsepower:
- 1/12 hp
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Temperature:
- 230
- NSF Certified:
- No
- Product Type:
- Circulator Pump
- Pump Body Material:
- Bronze
- Pump Phase:
- 1
- UL Listed:
- No
- Volts:
- 115V