115V 1/6 hp Circulator Pump
115V 1/6 hp Circulator Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Specifications
- Horsepower:
- 1/6 hp
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Temperature:
- 230
- NSF Certified:
- No
- Pump Body Material:
- Bronze
- Pump Phase:
- 1
- UL Listed:
- No
- Volts:
- 115V