120/240V 1/6 hp Bronze Circulator Pump
120/240V 1/6 hp Bronze Circulator Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 2, 1
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in x 1/2 in
- Flow Rate:
- 45 gpm
- Height:
- 8-1/2 in
- Horsepower:
- 1/6 hp
- IAPMO Listed -:
- No
- Impeller:
- 30% Glass-Filled Noryl®
- Length:
- 6-4/5 in
- Material:
- Rubber, Stainless Steel
- Maximum Feet of Head:
- 31.9
- Maximum Temperature:
- 230
- NSF Certified:
- No
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - Maximum:
- 150 psi
- Pump Body Material:
- Bronze
- RPM:
- 3300
- UL Listed:
- No
- VA Cat 60 Hz:
- 120
- Volts:
- 120/240V
- Watts:
- 125 W
- Width:
- 4-1/5 in