3/4 in. Bronze NPT Flange Check Valve
3/4 in. Bronze NPT Flange Check Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Armstrong genuine replacement parts are engineered to provide optimal performance to Armstrong pumps
Documents
Specifications
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Bronze
- NSF Certified:
- No
- UL Listed:
- No
- Valve Size:
- 3/4 in
- Valve Type:
- Check Valve